-
M22-PVS-K02Cutler Hammer, Div of Eaton Switches, M22 SeriesItem NumberM22-PVS-K02MFG Item NumberM22-PVS-K02SeriesM22Product DescriptionPLKR Pushbutton, Red, 38mm Mush, 2NCSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Key Reset Contacts 2NC Max Voltage 500 VAC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 35 mm Terminal Type Fingersafe Screw Depth Behind Panel 1.77 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M22-D-G-K10Cutler Hammer, Div of Eaton Switches, M22 SeriesItem NumberM22-D-G-K10MFG Item NumberM22-D-G-K10SeriesM22Product DescriptionPushbutton, Mom, Grn, Flush, 1NO,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO Max Voltage 500 VAC Current (A) 10 A Lens/Button Shape Round Flush Lens/Button Color Green Operator Size (mm) 30 mm Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw Rating (A) @ 120/125 VAC 4 A Depth Behind Panel 1.77 " Rating (A) @ 220-250 VAC 4 A Rating (A) @ 24-30 VDC 3 A Rating (A) @ 48 VDC 1.7 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M22-D-S-K11Cutler Hammer, Div of Eaton Switches, M22 SeriesItem NumberM22-D-S-K11MFG Item NumberM22-D-S-K11SeriesM22Product DescriptionPushbutton, Mom, Blk, Flush, 1/1,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO, 1NC Max Voltage 500 VAC Current (A) 10 A Lens/Button Shape Round Flush Lens/Button Color Black Operator Size (mm) 30 mm Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw Rating (A) @ 120/125 VAC 4 A Depth Behind Panel 1.77 " Rating (A) @ 220-250 VAC 4 A Rating (A) @ 24-30 VDC 3 A Rating (A) @ 48 VDC 1.7 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M22-PVT-K01Cutler Hammer, Div of Eaton Switches, M22 SeriesItem NumberM22-PVT-K01MFG Item NumberM22-PVT-K01SeriesM22Product DescriptionPLTR Pushbutton, Red, 38mm Mush, 1NCSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 1NC Max Voltage 500 VAC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 35 mm Terminal Type Fingersafe Screw Depth Behind Panel 1.77 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M22S-WKV-K10Cutler Hammer, Div of Eaton Switches, M22 SeriesItem NumberM22S-WKV-K10MFG Item NumberM22S-WKV-K10SeriesM22Product DescriptionSelector Switch, 2-Pos Maint, 1NO,Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 2 Operator Type Knob Contacts 1NO Max Voltage 500 VAC Current (A) 10 A Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP66 Depth Behind Panel 1.77 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M22-WKV-K10Cutler Hammer, Div of Eaton Switches, M22 SeriesItem NumberM22-WKV-K10MFG Item NumberM22-WKV-K10SeriesM22Product DescriptionSelector Switch, 2-Pos Maint, 1NO,Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 2 Operator Type Knob Contacts 1NO Max Voltage 500 VAC Current (A) 10 A Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP66 Depth Behind Panel 1.77 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M22-WRK3-K20Cutler Hammer, Div of Eaton Switches, M22 SeriesItem NumberM22-WRK3-K20MFG Item NumberM22-WRK3-K20SeriesM22Product DescriptionSelector Switch, 3-Pos Maint, 2NO,Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 3 Operator Type Knob Contacts 2NO Max Voltage 500 VAC Current (A) 10 A Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP66 Depth Behind Panel 1.77 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M22-PVS-K01Cutler Hammer, Div of Eaton Switches, M22 SeriesItem NumberM22-PVS-K01MFG Item NumberM22-PVS-K01SeriesM22Product DescriptionPLKR Pushbutton, Red, 38mm Mush, 1NCSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Key Reset Contacts 1NC Max Voltage 500 VAC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 35 mm Terminal Type Fingersafe Screw Depth Behind Panel 1.77 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M22-DL-G-K10-230GCutler Hammer, Div of Eaton Switches, M22 SeriesItem NumberM22-DL-G-K10-230GMFG Item NumberM22-DL-G-K10-230GSeriesM22Product DescriptionPushbutton, Mom, Grn, Flush, 120V DiSpecifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Green Operator Size (mm) 30 mm Lamp Type LED Current (A) 10 A Terminal Type Fingersafe Screw Full Shroud No Bezel Plastic Round Depth Behind Panel 1.77 " Rating (A) @ 120/125 VAC 4 A Rating (A) @ 220-250 VAC 4 A Rating (A) @ 24-30 VDC 3 A Rating (A) @ 48 VDC 1.7 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M22-PVLT-K01-RCutler Hammer, Div of Eaton Switches, M22 SeriesItem NumberM22-PVLT-K01-RMFG Item NumberM22-PVLT-K01-RSeriesM22Product DescriptionPLTR Pushbutton, Red, 38mm Mush, 24VSpecifications
Specifications Nominal Mounting Size 22 mm Contacts 1NC Operation Push Lock-Twist Release Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 35 mm Lamp Type LED Current (A) 10 A Terminal Type Fingersafe Screw Depth Behind Panel 1.77 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.